Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 2.375in ID, Nitrile Rubber
Mfr # IN60.3279.379.52SC
Zoro # G900474885
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 2 3/8 in
- Outside Dia. 3 1/8 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN60.3279.379.52SC
- Zoro # G900474885
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 2 3/8 in |
Outside Dia. | 3 1/8 in |
Width | 3/8 in |
Inside Diameter | 2.375 in |
Overall Width | 0.375 in |
Outside Diameter | 3.125 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.375 in, Outside Diameter 3.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT Manual Air Hose Reel with 100ft Capacity using 3/8-in. ID Air Hose (HRM38100)
- GENTEQ Electric Motor, ECM, Open Air-Over, 1 HP (6210E)
- LEESON 3-Phase General Purpose Motors, 2 HP, 56C Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (116744.00)
- ZORO SELECT Fitting, Boss Style (3LZ71)
- DDS Shaft Seal, 120 x 150 x 12 mm., Nitrile Rubber (12015012TC)
- DDS Shaft Seal, 6 x 19 x 6 mm., SCV, Fluoro Rubber (6196SCV)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- Dds Motor Supplies