Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 230mm ID, Nitrile Rubber
Mfr # 23025510SC
Zoro # G800472578
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 230 mm
- Outside Dia. 255 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 23025510SC
- Zoro # G800472578
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 230 mm |
Outside Dia. | 255 mm |
Width | 10 mm |
Overall Width | 10 mm |
Outside Diameter | 255 mm |
Inside Diameter | 230 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 230 mm, Outside Diameter 255 mm, Overall Width 10 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearmotor, 8.3rpm, 24vdc (4ZJ45)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (31LH63)
- HHIP TPGH-21.51 TiN Coated C-6 Carbide Insert (2003-0021)
- DDS Shaft Seal, SC, 28mm ID, Nitrile Rubber (283805SC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4569.859.52SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7542.866.35TC)
- DDS Shaft Seal, 48 x 70 x 9 mm., TC, Nitrile Rubber (48709TC)
- DDS Shaft Seal, VG, 16mm ID, Nitrile Rubber (162003VG)
- Dds Shaft Seals & Adapters