Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 22mm ID, Nitrile Rubber
Mfr # 223508SC
Zoro # G100472315
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 223508SC
- Zoro # G100472315
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 35 mm |
Width | 8 mm |
Outside Diameter | 35 mm |
Overall Width | 8 mm |
Inside Diameter | 22 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 22 mm, Outside Diameter 35 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- MIDWEST FASTENER 3/8" x 3/8MIP Nylon Plastic Hose Barbs 8PK (66491)
- IKO Spherical Bushing, Inch, #SBB24 (SBB24)
- WILKERSON Bracket, L Mounting (GRP-95-147)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223506SC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, 75mm I. D., 100mm O. D., 10mm W (7510010TB)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- DDS Shaft Seal, 130mm I. D., 160mm O. D. (13016014TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- Dds Shaft Seals & Adapters