Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 22mm ID, Nitrile Rubber
Mfr # 223506SC
Zoro # G600472259
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 22 mm
- Outside Dia. 35 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 223506SC
- Zoro # G600472259
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 22 mm |
Outside Dia. | 35 mm |
Width | 6 mm |
Outside Diameter | 35 mm |
Overall Width | 6 mm |
Inside Diameter | 22 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 22 mm, Outside Diameter 35 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 4L280 V Belt, 28 in Outside Length, 1/2 in Top Width, 1 Ribs (4L280)
- GATES Hydraulic Ferrule-Globalspiral, G20995-0412 (G20995-0412)
- DAYTON GP Mtr, Split Ph, 1/4 HP, 1725 rpm, 48Z (6XH65)
- U.S. MOTORS Motor, 1/3 HP, 1075 rpm rpm, 48,208-230V (6986)
- DDS Shaft Seal, TCV, 20mm ID, Fluoro Rubber (204210TCV)
- DDS Shaft Seal, 75 x 100 x 10 mm., Nitrile Rubber (7510010TC)
- DDS Shaft Seal, TC, 22mm ID, Nitrile Rubber (224205TC)
- DDS Shaft Seal, SC, 55mm ID, Nitrile Rubber (558005SC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (162807SC)
- DDS Shaft Seal, 25 x 47 x 7 mm., SCV, Fluoro Rubber (25477SCV)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- Dds Motor Supplies