Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 21mm ID, Nitrile Rubber
Mfr # 213707SC
Zoro # G700477208
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 21 mm
- Outside Dia. 37 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 213707SC
- Zoro # G700477208
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 21 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 37 mm |
Inside Diameter | 21 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 21 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6205ZC3, Single Row Ball Bearings (6205ZC3)
- D&D 25" Outside Length, 2/3" Top Width, 1 Ribs (BX22)
- ACME MIAMI C-Frame Motor Kit, Shaded Pole, 7/8 In. L (7472)
- ASTRO PNEUMATIC Valve (AP4336-16)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (255007TCV)
- DDS Shaft Seal, 130 x 160 x 13 mm., TCV, Fluoro Rubber (13016013TCV)
- DDS Shaft Seal, 19mm I. D., 30mm O. D., 6.5mm W (19306.5TCV)
- DDS Shaft Seal, TA, 4.25in ID, Nitrile Rubber (IN107.95139.712.7TA)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- DDS Shaft Seal, 70 x 125 x 12 mm., Nitrile Rubber (7012512TC)
- DDS Shaft Seal, TCV, 10mm ID, Fluoro Rubber (102607TCV)
- Dds Motor Supplies