Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 20mm ID, Nitrile Rubber
Mfr # 203007SC
Zoro # G700476805
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 30 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 203007SC
- Zoro # G700476805
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 30 mm |
Width | 7 mm |
Outside Diameter | 30 mm |
Inside Diameter | 20 mm |
Overall Width | 7 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 20 mm, Outside Diameter 30 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX1000 Cogged V-Belt, 100" Outside Length, 5/8" Top Width, 1 Ribs (2L444)
- LISLE U-JOINT DRIVER PNEUMATIC (LI18980)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 148 x 84in OC, 2 Band (2/B81)
- NACHI 7200 Series Angular Contact Precision Brg, 7202B (7202B)
- DDS Shaft Seal, 25 x 40 x 5 mm., TC, Nitrile Rubber (25405TC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, 60 x 80 x 7 mm., Nitrile Rubber (608007TC)
- DDS Shaft Seal, VB, 20mm ID, Nitrile Rubber (203004VB)
- DDS Shaft Seal, 15 x 26 x 7 mm., TC, Nitrile Rubber (15267TC)
- DAYTON Shaft Adapter, O.D. 3/8 In., PK5 (30D494)
- Dds Motor Supplies