Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 20mm ID, Nitrile Rubber
Mfr # 202807SC
Zoro # G000476826
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 20 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 202807SC
- Zoro # G000476826
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 20 mm |
Outside Dia. | 28 mm |
Width | 7 mm |
Inside Diameter | 20 mm |
Overall Width | 7 mm |
Outside Diameter | 28 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 20 mm, Outside Diameter 28 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 60MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7007)
- CHAR-LYNN Motor, Hydraulic, 5.7 cu in/rev, 4 Bolt (103-1011)
- CHAMPION PNEUMATIC Safety Valve 1/4in, Asme, 150 Psi (M2839)
- CLIMAX METAL PRODUCTS RC-150-KW4H@90 Set Screw Coupling with Keyway (RC-150-KW4H@90)
- DDS Shaft Seal, 20 x 30 x 7 mm., Nitrile Rubber (203007TC)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- DDS Shaft Seal, 105 x 160 x 12 mm., TCV, Fluoro Rubber (10516012TCV)
- DDS Shaft Seal, SC, 66.6mm ID, Nitrile Rubber (66.691.9513SC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 45 x 62 x 10 mm., SCV, Fluoro Rubber (456210SCV)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (40556.5SC)
- Dds Shaft Seals & Adapters