Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 2.062in ID, Nitrile Rubber
Mfr # IN52.3880.9611.43SC
Zoro # G800474626
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 52.38 mm
- Outside Dia. 80.96 mm
- Lip Material Nitrile Rubber
- Design Code SC
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN52.3880.9611.43SC
- Zoro # G800474626
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52.38 mm |
Outside Dia. | 80.96 mm |
Width | 11.43 mm |
Outside Diameter | 3.187 in |
Inside Diameter | 2.062 in |
Overall Width | 0.45 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.062 in, Outside Diameter 3.187 in, Overall Width 0.45 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Single Point Lubricator, Capacity 4 oz. (LUB-SMRTRFL130-113)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- DDS Shaft Seal, TC, 63mm ID, Nitrile Rubber (638009TC)
- ENERPAC Gasket, C550357 (C550357)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163007SC)
- DDS Shaft Seal, 55mm I. D., 72mm O. D., 8mm W (55728TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DDS Shaft Seal, 60 x 80 x 8 mm., Nitrile Rubber (608008TC)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- DDS Shaft Seal, SB, 18mm ID, Nitrile Rubber (183007SB)
- Dds Motor Supplies