Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 2.062in ID, Nitrile Rubber
Mfr # 52.3880.9611.43SC
Zoro # G700477284
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 52.38 mm
- Outside Dia. 80.96 mm
- Width 11.43 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 52.3880.9611.43SC
- Zoro # G700477284
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 52.38 mm |
Outside Dia. | 80.96 mm |
Width | 11.43 mm |
Inside Diameter | 2.062 in |
Overall Width | 0.45 in |
Outside Diameter | 3.187 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.062 in, Outside Diameter 3.187 in, Overall Width 0.45 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Coolant Shutoff Valve 5/8X3/8 Brass (023106)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- ZORO SELECT QD Bushing, Series F, Bore 3-7/16 In (F3716)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- DDS Shaft Seal, 12.7mm I. D., 22.22mm O. D. (12.722.226.35TCV)
- DDS Shaft Seal, 17 x 29 x 7 mm., TC, Nitrile Rubber (17297TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406806SC)
- DDS Shaft Seal, 65 x 85 x 13 mm., TCV, Fluoro Rubber (658513TCV)
- DDS Shaft Seal, SC, 70mm ID, Nitrile Rubber (709212SC)
- DDS Shaft Seal, TC, 26mm ID, Nitrile Rubber (263710TC)
- DDS Shaft Seal, VG, 15mm ID, Nitrile Rubber (152203VG)
- Dds Motor Supplies