Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 2.031in ID, Nitrile Rubber
Mfr # 51.667.859.52SC
Zoro # G900477299
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 51.6 mm
- Outside Dia. 67.85 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 51.667.859.52SC
- Zoro # G900477299
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 51.6 mm |
Outside Dia. | 67.85 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Inside Diameter | 2.031 in |
Outside Diameter | 2.671 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 2.031 in, Outside Diameter 2.671 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- CRAFTSMAN Hotdog Air Compressor, 1.5GAL (CM0200141A)
- INTERSTATE PNEUMATICS 120 MFD +/-5% 50Hz/60Hz AC 300V Cylinder Motor Running Capacitor with 8mm Mounting Thread (CBB60) (CMC7016)
- GATES PowerGrip GT4 Belts - 8M and 14M, 920-8MGT-30 (920-8MGT-30)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, 35 x 52 x 10 mm., TC, Nitrile Rubber (355210TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93SC)
- DDS Shaft Seal, 40 x 56 x 8 mm., TC, Nitrile Rubber (40568TC)
- DDS Shaft Seal, 60 x 82 x 9 mm., TC, Nitrile Rubber (60829TC)
- DDS Shaft Seal, 130mm I. D., 150mm O. D. (13015010SC)
- DDS Shaft Seal, TF, 16mm ID, Nitrile Rubber (163007TF)
- Dds Shaft Seals & Adapters