Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1in ID, Nitrile Rubber
Mfr # 25.447.629.52SC
Zoro # G100473466
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25.4 mm
- Outside Dia. 47.62 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25.447.629.52SC
- Zoro # G100473466
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25.4 mm |
Outside Dia. | 47.62 mm |
Width | 9.52 mm |
Inside Diameter | 1 in |
Overall Width | 0.375 in |
Outside Diameter | 1.875 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1 in, Outside Diameter 1.875 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 45mm Bore Dia (6209 2RS JEM)
- SKF Single Row Ball Bearings (U209)
- MILTON INDUSTRIES 1/2" NPT Female G-Style Plug (S-1818)
- DIXIE SALES CO ITW BRANDS Dixie Sales Co Itw Brands 22 Caliber Single Shot Trigger Operated Powder Actuate (40088)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (356210TC)
- DDS Shaft Seal, 35 x 50 x 7 mm., Nitrile Rubber (355007TC)
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- DDS Shaft Seal, SC, 38mm ID, Nitrile Rubber (388010SC)
- DDS Shaft Seal, 17 x 30 x 7 mm., TC, Nitrile Rubber (17307TC)
- DDS Shaft Seal, SC, 2.062in ID, Nitrile Rubber (IN52.3880.9611.43SC)
- DDS Shaft Seal, 30 x 50 x 7 mm., TC, Nitrile Rubber (30507TC)
- Dds Shaft Seals & Adapters