Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1in ID, Nitrile Rubber
Mfr # 25.434.924.76SC
Zoro # G700473545
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 25.4 mm
- Outside Dia. 34.92 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 25.434.924.76SC
- Zoro # G700473545
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 25.4 mm |
Outside Dia. | 34.92 mm |
Width | 4.76 mm |
Inside Diameter | 1 in |
Overall Width | 0.188 in |
Outside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1 in, Outside Diameter 1.375 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red (HZR05025-50-G)
- GATES 1/4" x 50 ft Multipurpose Air Hose 200 psi (28823)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X04X04)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.17.93TC)
- DDS Shaft Seal, SCV, 1.125in ID, Fluoro Rubber (31.7547.626.35SCV)
- DDS Shaft Seal, SF, 25mm ID, Nitrile Rubber (253807SF)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5744.459.52SC)
- DDS Shaft Seal, 25 x 52 x 10 mm., SCV, Fluoro Rubber (255210SCV)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- Dds Motor Supplies