Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 18mm ID, Nitrile Rubber
Mfr # 184007SC
Zoro # G500475893
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 18 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 184007SC
- Zoro # G500475893
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 40 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 18 mm |
Outside Diameter | 40 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 18 mm, Outside Diameter 40 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hydraulic Filter Element, 0.1 Microns (711561)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- DAYTON C-Frame Motor, Stud/Hole, 1 In. L, CWSE (4M071E)
- TOMPKINS Hydraulic Fitting-Stainless24MOR HOLLOW HEX PLUG-SS (SS-6408-HHP-24-FG)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, 20 x 32 x 5 mm., TC, Nitrile Rubber (20325TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (223508SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (204809SC)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629513TC)
- Dds Shaft Seals & Adapters