Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 18mm ID, Nitrile Rubber
Mfr # 183208SC
Zoro # G700475549
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 18 mm
- Outside Dia. 32 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 183208SC
- Zoro # G700475549
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 32 mm |
Width | 8 mm |
Outside Diameter | 32 mm |
Overall Width | 8 mm |
Inside Diameter | 18 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 18 mm, Outside Diameter 32 mm, Overall Width 8 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL SAFE Storage Lid, HDPE, Black (100101)
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- VICKERS Gear Pump, Displacement 0.5, GPM 6.6, Right (26002-RZG)
- SMC FRL, 1/2" NPT Ports, Name Plate, 40 Size (AC40A-N04-3Z-A)
- DDS Shaft Seal, 56mm I. D., 120mm O. D., 10mm W (5612010TC)
- DDS Shaft Seal, TCV, 130mm ID, Fluoro Rubber (13017012TCV)
- DDS Shaft Seal, 45 x 100 x 10 mm., Nitrile Rubber (4510010SC)
- DDS Shaft Seal, 70mm I. D., 80mm O. D., 5mm W (70805VG)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6266.679.52TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35TC)
- DDS Shaft Seal, 35mm I. D., 62mm O. D., 7mm W (35627TCV)
- Dds Shaft Seals & Adapters