Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 184mm ID, Nitrile Rubber
Mfr # 184.15222.2514.28SC
Zoro # G100475910
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 184 mm
- Outside Dia. 222 mm
- Width 14 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 184.15222.2514.28SC
- Zoro # G100475910
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 184 mm |
Outside Dia. | 222 mm |
Width | 14 mm |
Inside Diameter | 184 mm |
Outside Diameter | 222 mm |
Overall Width | 14 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 184 mm, Outside Diameter 222 mm, Overall Width 14 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel16FJ-08MJ (2406-16-08)
- FERNCO Corrugated Coupling 3X3 (P1070-33)
- S.U.R. & R. AUTO PARTS SUR&R 3/8 - 3/8 in. 90° Degree Push Quick Connect Air Tool (KP125)
- TRITAN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (SBFL204-12G)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355708TC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, TCNV, 50mm ID, Fluoro Rubber (506807TCNV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (44.4563.512.7SC)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DDS Shaft Seal, 85mm I. D., 120mm O. D., 13mm W (8512013SC)
- Dds Shaft Seals & Adapters