Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.813in ID, Nitrile Rubber
Mfr # 46.0369.8512.7SC
Zoro # G300475178
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 46.03 mm
- Outside Dia. 69.85 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 46.0369.8512.7SC
- Zoro # G300475178
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 46.03 mm |
Outside Dia. | 69.85 mm |
Width | 12.7 mm |
Outside Diameter | 2.75 in |
Overall Width | 0.5 in |
Inside Diameter | 1.813 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.813 in, Outside Diameter 2.75 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/4" (CO 1503)
- QA1 Male Rod End, Nylon/PTFE, LH, 1/2-20 (NML8)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1625 RPM (5WJC3)
- TSUBAKI Roller Chain, Curved, 50CU ANSI, 10 ft. (50CURB)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, SC, 0.437in ID, Nitrile Rubber (IN11.1125.46.35SC)
- DDS Shaft Seal, 35 x 62 x 7 mm., Nitrile Rubber (356207TC)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142405SC)
- DDS Shaft Seal, TC, 28mm ID, Nitrile Rubber (283805TC)
- DDS Shaft Seal, 8 x 15 x 5 mm., SC, Nitrile Rubber (8155SC)
- Dds Shaft Seals & Adapters