Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 17mm ID, Nitrile Rubber
Mfr # 174207SC
Zoro # G500475213
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 42 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 174207SC
- Zoro # G500475213
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 42 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Outside Diameter | 42 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 17 mm, Outside Diameter 42 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP13)
- PNEUMADYNE Control Valve, 3-Way, #10-32 FNPT (A0-30-3)
- CARLISLE 410J10 Vee-Rib Belt (410J10)
- CHICAGO PNEUMATIC O-Ring, A050268 (A050268)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355707TC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.812.7TC)
- DDS Shaft Seal, 50 x 62 x 7 mm., Nitrile Rubber (506207TC)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164010TC)
- DDS Shaft Seal, 12 x 30 x 7 mm., SC, Nitrile Rubber (12307SC)
- CLIMAX METAL PRODUCTS SUA-112 Step Up Clamp-On Adapter (SUA-112)
- Dds Motor Supplies