Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 17mm ID, Nitrile Rubber
Mfr # 174006SC
Zoro # G600475403
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 40 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 174006SC
- Zoro # G600475403
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 40 mm |
Width | 6 mm |
Outside Diameter | 40 mm |
Overall Width | 6 mm |
Inside Diameter | 17 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 17 mm, Outside Diameter 40 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6205ZZ C3 SR1S6, 6200 Series Single Row Deep Groove Ball Bearing (6205ZZ C3 SR1S6)
- GATES PowerGrip GT3 Belts - 2M and 3M, 1164-2MGT-06 (1164-2MGT-06)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- FERNCO COUPLE FLEX 4""X3""CLAY (P1002-43)
- DDS Shaft Seal, TCN, 60mm ID, Nitrile Rubber (608007TCN)
- DDS Shaft Seal, 24 x 40 x 7 mm., TC, Nitrile Rubber (24407TC)
- DDS Shaft Seal, 50 x 68 x 10 mm., TC, Nitrile Rubber (506810TC)
- DDS Shaft Seal, 41.27mm I. D., 63.5mm O. D. (41.2763.512.7SB)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, 35mm I. D., 72mm O. D., 12mm W (357212SA)
- DDS Shaft Seal, 100 x 125 x 12 mm., SCV, Fluoro Rubber (10012512SCV)
- Dds Shaft Seals & Adapters