Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 17mm ID, Nitrile Rubber
Mfr # 173707SC
Zoro # G700475129
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 37 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 173707SC
- Zoro # G700475129
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 37 mm |
Width | 7 mm |
Outside Diameter | 37 mm |
Overall Width | 7 mm |
Inside Diameter | 17 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 17 mm, Outside Diameter 37 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Spin-on Filter, 25 micron, Cellulose (50AT125CBPCN20H)
- LEESON 2Hp General Purpose Motor, 3 Phase, 1800 Rpm, 230/460 V, 56C Frame, Tefc (116744.00)
- ATLANTIC BLOWERS Regenerative Blower, 2 HP, 113 cfm (AB-302)
- MI-T-M Pressure Switch (22-0243)
- DDS Shaft Seal, 40 x 80 x 7 mm., TC, Nitrile Rubber (40807TC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 12mm W (658512TC)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7541.276.35SC)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (253807SB)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- Dds Motor Supplies