Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 17mm ID, Nitrile Rubber
Mfr # 172806SC
Zoro # G600474543
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 28 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172806SC
- Zoro # G600474543
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 28 mm |
Width | 6 mm |
Overall Width | 6 mm |
Outside Diameter | 28 mm |
Inside Diameter | 17 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 17 mm, Outside Diameter 28 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 1/2-20 In, St (TSP-8-20-F)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-11/16" Bore (SFT-27)
- BEARINGS LTD Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8in Pitch - 10ft Box (50-2R 10FT)
- WESTWARD Lock Nut (PN5ZL19001G)
- DDS Shaft Seal, 55mm I. D., 85mm O. D., 8mm W (55858TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (446211.5TC)
- DDS Shaft Seal, 10 x 26 x 7 mm., SCV, Fluoro Rubber (10267SCV)
- DDS Shaft Seal, SC, 0.625in ID, Nitrile Rubber (IN15.8738.16.35SC)
- DDS Shaft Seal, 20 x 40 x 7 mm., Nitrile Rubber (204007TC)
- DDS Shaft Seal, 32 x 52 x 8 mm., TC, Nitrile Rubber (32528TC)
- SKF Shaft Seal, 30 x 52 x 7 mm., HMS5, Nitrile Rubber (30X52X7 HMS5 RG)
- Dds Motor Supplies