Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 17mm ID, Nitrile Rubber
Mfr # 172706SC
Zoro # G000474501
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 17 mm
- Outside Dia. 27 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 172706SC
- Zoro # G000474501
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 17 mm |
Outside Dia. | 27 mm |
Width | 6 mm |
Outside Diameter | 27 mm |
Inside Diameter | 17 mm |
Overall Width | 6 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 17 mm, Outside Diameter 27 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip Timing Belting, LL100L (LL100L)
- COXREELS PVC Hose Assembly, 3/8"x100Ft, 300PSI, 5153 (5153-100)
- CAMOZZI Male Connector, 1/8 OD X 10-32 Unf (6512 02-32)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- DDS Shaft Seal, SC, 0.75in ID, Nitrile Rubber (19.0531.756.35SC)
- DDS Shaft Seal, TB, 60mm ID, Nitrile Rubber (609010TB)
- DDS Shaft Seal, 14 x 22 x 5 mm., TC, Nitrile Rubber (14225TC)
- DDS Shaft Seal, SB, 12mm ID, Nitrile Rubber (122807SB)
- DDS Shaft Seal, 18 x 30 x 7 mm., Nitrile Rubber (183007TC)
- DDS Shaft Seal, 40 x 80 x 8 mm., Nitrile Rubber (408008TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- Dds Motor Supplies