Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.75in ID, Nitrile Rubber
Mfr # IN44.4561.917.93SC
Zoro # G500473776
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 3/4 in
- Outside Dia. 2 3/7 in
- Width 5/16 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN44.4561.917.93SC
- Zoro # G500473776
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 3/4 in |
Outside Dia. | 2 3/7 in |
Width | 5/16 in |
Overall Width | 0.312 in |
Outside Diameter | 2.428 in |
Inside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.75 in, Outside Diameter 2.428 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-32-50-A-PPS-A (ADN-32-50-A-PPS-A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- CONTINENTAL CONTITECH B110 Wrapped V-Belt, 113" Outside Length, 21/32" Top Width, 1 Ribs (B110)
- THETFORD Thetford 32777 Premium Slide-Out Lubricant (32777)
- DDS Shaft Seal, 80 x 120 x 13 mm., TC, Nitrile Rubber (8012013TC)
- DDS Shaft Seal, 45 x 65 x 12 mm., TC, Nitrile Rubber (456512TC)
- DDS Shaft Seal, TC, 44mm ID, Nitrile Rubber (449210TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (355812TC)
- DDS Shaft Seal, 55 x 85 x 8 mm., Nitrile Rubber (558508TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224210SC)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- Dds Shaft Seals & Adapters