Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.75in ID, Nitrile Rubber
Mfr # 44.4563.512.7SC
Zoro # G700474016
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 44.45 mm
- Outside Dia. 63.51 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 44.4563.512.7SC
- Zoro # G700474016
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44.45 mm |
Outside Dia. | 63.51 mm |
Width | 12.7 mm |
Inside Diameter | 1.75 in |
Outside Diameter | 2.5 in |
Overall Width | 0.5 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.75 in, Outside Diameter 2.5 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Washdown Hose, 3/4" ID x 50 ft., Yellow (FRT075-50-G)
- NSK NSK 6005ZZ, 6000 Series Single Row Deep Groove Ball Bearing (6005ZZ)
- OPTIBELT V-Belt; 5V Series; V-Belt Style; 1 Band (5V710)
- RUBBERWORX 3" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL300X50CEA)
- DDS Shaft Seal, 115 x 140 x 12 mm., Nitrile Rubber (11514012TC)
- DDS Shaft Seal, 15 x 25 x 7 mm., Fluoro Rubber (152507TCV)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (305007TCN)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (16246.5TC)
- DDS Shaft Seal, 95mm I. D., 125mm O. D., 13mm W (9512513TC)
- DDS Shaft Seal, 32 x 48 x 8 mm., Nitrile Rubber (324808TC)
- Dds Motor Supplies