Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.75in ID, Nitrile Rubber
Mfr # 44.4561.917.93SC
Zoro # G000473924
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 44.45 mm
- Outside Dia. 61.91 mm
- Width 7.93 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 44.4561.917.93SC
- Zoro # G000473924
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 44.45 mm |
Outside Dia. | 61.91 mm |
Width | 7.93 mm |
Overall Width | 0.313 in |
Outside Diameter | 2.438 in |
Inside Diameter | 1.75 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.75 in, Outside Diameter 2.438 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Air Preparation Regulator R354 (R354)
- SPEEDAIRE Cylinder Repair Kit, Cushioned, 6 In Bore (2ZB80)
- NATIONAL Small Bore Inch Seal, 473336 (473336)
- DIXON STEEL 1/2 in H-NIPPLE, 1/2 in MNPTF (V4M4-E)
- DDS Shaft Seal, TC, 80mm ID, Nitrile Rubber (8012510TC)
- DDS Shaft Seal, 45 x 65 x 8 mm., Nitrile Rubber (456508TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4576.29.52SC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304210TCV)
- DDS Shaft Seal, 42 x 55 x 8 mm., Nitrile Rubber (425508TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., SCV, Fluoro Rubber (8011012SCV)
- DDS Shaft Seal, TCN, 18mm ID, Nitrile Rubber (183006TCN)
- Dds Motor Supplies