Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 16mm ID, Nitrile Rubber
Mfr # 163607SC
Zoro # G700474450
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 16 mm
- Outside Dia. 36 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 163607SC
- Zoro # G700474450
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 16 mm |
Outside Dia. | 36 mm |
Width | 7 mm |
Inside Diameter | 16 mm |
Overall Width | 7 mm |
Outside Diameter | 36 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 16 mm, Outside Diameter 36 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, Jet Pump (5K658)
- APACHE MILLS Hose Assembly MPT, 15 ft L, 60 psi Pressure, Nitrile Butadiene Rubber, Black (98108490)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Includes: Gasket (45DU05)
- EATON AEROQUIP Hose Fitting, Sleeve, 1/2 In (900568-10B)
- DDS Shaft Seal, 85 x 105 x 10 mm., TC, Nitrile Rubber (8510510TC)
- DDS Shaft Seal, SF, 55mm ID, Nitrile Rubber (558013SF)
- DDS Shaft Seal, 130mm I. D., 170mm O. D. (13017015SA)
- DDS Shaft Seal, 25 x 52 x 10 mm., SCV, Fluoro Rubber (255210SCV)
- DDS Shaft Seal, 4 x 10 x 4 mm., VC, Nitrile Rubber (4104VC)
- DDS Shaft Seal, TC, 1.875in ID, Nitrile Rubber (47.6273.029.52TC)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- Dds Motor Supplies