Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.625in ID, Nitrile Rubber
Mfr # 41.2761.9112.7SC
Zoro # G600472846
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 41.27 mm
- Outside Dia. 61.91 mm
- Width 12.7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 41.2761.9112.7SC
- Zoro # G600472846
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 41.27 mm |
Outside Dia. | 61.91 mm |
Width | 12.7 mm |
Overall Width | 0.5 in |
Inside Diameter | 1.625 in |
Outside Diameter | 2.438 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.625 in, Outside Diameter 2.438 in, Overall Width 0.5 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 992.0 in-lb Max. Torque, 12 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K351)
- MAIN FILTER Hydraulic Filter, replaces GRADALL 80973110, Return Line, 10 micron, Outside-In (MF0063105)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- DDS Shaft Seal, 80 x 125 x 12 mm., SCV, Fluoro Rubber (8012512SCV)
- DDS Shaft Seal, SC, 19mm ID, Nitrile Rubber (193206SC)
- DDS Shaft Seal, 30 x 50 x 8 mm., Nitrile Rubber (305008TC)
- DDS Shaft Seal, 35 x 56 x 12 mm., TC, Nitrile Rubber (355612TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224210SC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- DDS Shaft Seal, 60 x 90 x 8 mm., Nitrile Rubber (609008TC)
- Dds Motor Supplies