Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 15mm ID, Nitrile Rubber
Mfr # 152506SC
Zoro # G200473823
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 15 mm
- Outside Dia. 25 mm
- Lip Material Nitrile Rubber
- Design Code SC
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152506SC
- Zoro # G200473823
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 15 mm |
Outside Dia. | 25 mm |
Width | 6 mm |
Inside Diameter | 15 mm |
Overall Width | 6 mm |
Outside Diameter | 25 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 15 mm, Outside Diameter 25 mm, Overall Width 6 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 255-5M-15 (255-5M-15)
- TB WOODS Jaw Coupling Hub, L099, Sint Iron, 16mm (L09916MM)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- ZORO SELECT Straight Crimped or Hose Clamp, 3/8 in Hose I.D, 1/8 in Thread (6AFG7)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.459.52TC)
- DDS Shaft Seal, TC, 20mm ID, Nitrile Rubber (202805TC)
- DDS Shaft Seal, 80 x 110 x 12 mm., SCV, Fluoro Rubber (8011012SCV)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (114.3136.5211.11TC)
- DDS Shaft Seal, SF, 30mm ID, Nitrile Rubber (305205SF)
- DDS Shaft Seal, 22 x 28 x 4 mm., Nitrile Rubber (222804VC)
- DDS Shaft Seal, 15 x 30 x 7 mm., TC, Nitrile Rubber (15307TC)
- Dds Motor Supplies