Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 152mm ID, Nitrile Rubber
Mfr # 152.4190.519.05SC
Zoro # G800473469
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 152 mm
- Outside Dia. 190 mm
- Width 9.05 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152.4190.519.05SC
- Zoro # G800473469
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 152 mm |
Outside Dia. | 190 mm |
Width | 9.05 mm |
Inside Diameter | 152 mm |
Outside Diameter | 190 mm |
Overall Width | 9.05 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 152 mm, Outside Diameter 190 mm, Overall Width 9.05 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5201 (5201)
- FUJI ELECTRIC Direct Drive Blower, Single Phase, 0.5 hp (FDC-005P-5T)
- GAST Repair Kit-03/0523 Q-Unit Sp K478 (K478)
- NSK NSK-6302VV, 6300 Series Single Row Deep Groove Ball Bearing, 6302VV (6302VV)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- DDS Shaft Seal, 32 x 45 x 4 mm., VC, Nitrile Rubber (32454VC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163006TC)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 50mm ID x 72mm OD x 8mm Thick (OS-TCH-50X72X8)
- Dds Motor Supplies