Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 152mm ID, Nitrile Rubber
Mfr # 152.4184.1515.87SC
Zoro # G200473441
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 152 mm
- Outside Dia. 184 mm
- Width 15 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 152.4184.1515.87SC
- Zoro # G200473441
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 152 mm |
Outside Dia. | 184 mm |
Width | 15 mm |
Inside Diameter | 152 mm |
Outside Diameter | 184 mm |
Overall Width | 15 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 152 mm, Outside Diameter 184 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- USA INDUSTRIALS Aftermarket Indiana General Replacement Carbon Motor Brush - Electrographitic, Grade D374F (REP327W)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A312SD-120-A)
- DAYTON Run Capacitor, 7.5 MFD, 440V, Round (2MEG5)
- DDS Shaft Seal, TF, 32mm ID, Nitrile Rubber (324207TF)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7550.87.93TC)
- DDS Shaft Seal, 35 x 72 x 10 mm., TCV, Fluoro Rubber (357210TCV)
- DDS Shaft Seal, 55 x 80 x 10 mm., TC, Nitrile Rubber (558010TC)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DDS Shaft Seal, TF, 15mm ID, Nitrile Rubber (152507TF)
- Dds Motor Supplies