Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 14mm ID, Nitrile Rubber
Mfr # 142505SC
Zoro # G600472761
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 14 mm
- Outside Dia. 25 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142505SC
- Zoro # G600472761
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 25 mm |
Width | 5 mm |
Inside Diameter | 14 mm |
Outside Diameter | 25 mm |
Overall Width | 5 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 14 mm, Outside Diameter 25 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Hydraulic Motor, 4.5 cu in/rev, 4 Bolt (101-1002)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (80X110X10 CRW1 R)
- COXREELS Rubber Foot Pad, Rubber (15710)
- ZORO SELECT QD Bushing, Series SK, Bore 1-1/4 In (SK114)
- DDS Shaft Seal, 75 x 115 x 12 mm., Nitrile Rubber (7511512TC)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, SB, 60mm ID, Nitrile Rubber (608508SB)
- DDS Shaft Seal, 18 x 35 x 7 mm., TC, Nitrile Rubber (18357TC)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- DDS Shaft Seal, 10 x 14 x 3 mm., Nitrile Rubber (101403VC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- Dds Motor Supplies