Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 14mm ID, Nitrile Rubber
Mfr # 142405SC
Zoro # G500472595
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 14 mm
- Outside Dia. 24 mm
- Lip Material Nitrile Rubber
- Standards DIN 3760
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 142405SC
- Zoro # G500472595
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 14 mm |
Outside Dia. | 24 mm |
Width | 5 mm |
Inside Diameter | 14 mm |
Overall Width | 5 mm |
Outside Diameter | 24 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 14 mm, Outside Diameter 24 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- FESTO Pressure Regulator LR-1/8-D-MINI-NPT (LR-1/8-D-MINI-NPT)
- POWERDRIVE QD Bushing, Series SK, 1-1/2" Bore (SK-1-1/2)
- SPEEDAIRE Tube Fitting Assembly 1/8NPT 1 (TF060403AJ)
- DDS Shaft Seal, SB, 14mm ID, Nitrile Rubber (142407SB)
- DDS Shaft Seal, SC, 14mm ID, Nitrile Rubber (142408SC)
- DDS Shaft Seal, 14 x 24 x 7 mm., Nitrile Rubber (142407TC)
- DDS Shaft Seal, 30mm I. D., 62mm O. D., 7mm W (30627TCV)
- DDS Shaft Seal, 65 x 85 x 10 mm., TCV, Fluoro Rubber (658510TCV)
- DDS Shaft Seal, TCNV, 20mm ID, Fluoro Rubber (202806TCNV)
- DDS Shaft Seal, TCN, 30mm ID, Nitrile Rubber (304007TCN)
- Dds Shaft Seals & Adapters