Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 13mm ID, Nitrile Rubber
Mfr # 132407SC
Zoro # G100472056
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 13 mm
- Outside Dia. 24 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 132407SC
- Zoro # G100472056
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 13 mm |
Outside Dia. | 24 mm |
Width | 7 mm |
Overall Width | 7 mm |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 13 mm, Outside Diameter 24 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PRIME VARIABLE SPEED Variable Speed Belt, VS, 1 x 46in OC (1626V455)
- TRITAN Insert Ball Brng, CSA, 7/8in dia, 3147.33lb (CSA205-14)
- GENTEQ Motor Mounting Base (161L113AN-G4)
- PIX V-Belt, 3L Wrapped, 3/8 X 42 (3L420)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DDS Shaft Seal, 140 x 170 x 12 mm., Nitrile Rubber (14017012TC)
- DDS Shaft Seal, 30 x 72 x 10 mm., TC, Nitrile Rubber (307210TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (405507SC)
- DDS Shaft Seal, 8 x 20 x 5 mm., Nitrile Rubber (082005TC)
- DDS Shaft Seal, 22 x 40 x 10 mm., TC, Nitrile Rubber (224010TC)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (163008TC)
- Dds Motor Supplies