Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.375in ID, Nitrile Rubber
Mfr # IN34.9250.89.52SC
Zoro # G700472098
product price: $11.89
/ea
Sold in multiples of 2 for $23.78
$23.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 3/8 in
- Outside Dia. 2 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN34.9250.89.52SC
- Zoro # G700472098
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 3/8 in |
Outside Dia. | 2 in |
Width | 3/8 in |
Inside Diameter | 1.375 in |
Outside Diameter | 2 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.375 in, Outside Diameter 2 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler Closed System Watchdog (31828)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- ZORO SELECT V-Belt Sheave, 6.1 lb, Cast Iron (AK124H)
- DOMNICK HUNTER Filter Element, Rating 0.01 micron (P040AA)
- DDS Shaft Seal, SF, 95mm ID, Nitrile Rubber (9512512SF)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 25 x 37 x 7 mm., SC, Nitrile Rubber (25377SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7544.459.52TC)
- DDS Shaft Seal, TCV, 30mm ID, Fluoro Rubber (304510TCV)
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1 in ID x 1.752 in OD x 1/4 in W, Nitrile Lip (9997)
- Dds Motor Supplies