Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.375in ID, Nitrile Rubber
Mfr # 34.9266.679.52SC
Zoro # G700472975
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 34.92 mm
- Outside Dia. 66.67 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 34.9266.679.52SC
- Zoro # G700472975
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 34.92 mm |
Outside Dia. | 66.67 mm |
Width | 9.52 mm |
Outside Diameter | 2.625 in |
Inside Diameter | 1.375 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.375 in, Outside Diameter 2.625 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON 0.25 Hp Dc Gearmotor, 125 Rpm, 90 V, 34 Frame, Tenv, M1135111.00 (M1135111.00)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY5140-5LOZD)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SPEAN4-4F)
- TB WOODS 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.35" OD (2VP3658)
- DDS Shaft Seal, 32 x 52 x 7 mm., Nitrile Rubber (325207TC)
- DDS Shaft Seal, 160mm I. D., 200mm O. D. (16020012SC)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 30 x 42 x 6 mm., TC, Nitrile Rubber (30426TC)
- SKF Shaft Seal, 22 x 35 x 7 mm., HMSA10, Nitrile Rubber (22X35X7 HMSA10 RG)
- Dds Shaft Seals & Adapters