Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.313in ID, Nitrile Rubber
Mfr # 33.3353.979.52SC
Zoro # G100473626
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 33.33 mm
- Outside Dia. 53.97 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 33.3353.979.52SC
- Zoro # G100473626
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33.33 mm |
Outside Dia. | 53.97 mm |
Width | 9.52 mm |
Outside Diameter | 2.125 in |
Inside Diameter | 1.313 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.313 in, Outside Diameter 2.125 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1750 (11M1750)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- TB WOODS Synchronous Plus, P28-14M-85-SFL (P2814M85)
- DAYTON B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs (6L227)
- DDS Shaft Seal, TF, 35mm ID, Nitrile Rubber (356212TF)
- DDS Shaft Seal, SC, 2.25in ID, Nitrile Rubber (57.1592.0712.7SC)
- DDS Shaft Seal, 63.5mm I. D., 76.2mm O. D. (63.576.29.52TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- DDS Shaft Seal, SC, 36mm ID, Nitrile Rubber (365010SC)
- CLIMAX METAL PRODUCTS SDA-075 Step Down Clamp-On Adapter (SDA-075)
- Dds Shaft Seals & Adapters