Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.313in ID, Nitrile Rubber
Mfr # 33.3347.626.35SC
Zoro # G600473584
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 33.33 mm
- Outside Dia. 47.62 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 33.3347.626.35SC
- Zoro # G600473584
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 33.33 mm |
Outside Dia. | 47.62 mm |
Width | 6.35 mm |
Overall Width | 0.25 in |
Inside Diameter | 1.313 in |
Outside Diameter | 1.875 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.313 in, Outside Diameter 1.875 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE HOSE ASSEMBLY - 50.5in x 1.5in GREY SMOOTH, REPLACES (56112316)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9021FDT4Z, Pressure Line, 25 micron, Outside-In (MF0058402)
- PROLUBE Grease Fitting, 80Pcs, SAE Set Assortment (43972)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- DDS Shaft Seal, 20 x 26 x 4 mm., Fluoro Rubber (202604VCV)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (31.7555.5610.92TC)
- DDS Shaft Seal, 38 x 60 x 8 mm., TC, Nitrile Rubber (386008TC)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (IN38.157.157.93SC)
- DDS Shaft Seal, 30 x 55 x 7 mm., SCV, Fluoro Rubber (30557SCV)
- DDS Shaft Seal, 65mm I. D., 90mm O. D., 12mm W (659012TB)
- DDS Shaft Seal, 110 x 150 x 12 mm., TCV, Fluoro Rubber (11015012TCV)
- Dds Motor Supplies