Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 12mm ID, Nitrile Rubber
Mfr # 123507SC
Zoro # G700477604
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 35 mm
- Width 7 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 123507SC
- Zoro # G700477604
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 35 mm |
Width | 7 mm |
Overall Width | 7 mm |
Inside Diameter | 12 mm |
Outside Diameter | 35 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 12 mm, Outside Diameter 35 mm, Overall Width 7 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/2 Inch Female NPT Straight Through Jack Hammer Coupler, PK 6 (CU-800-D6)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB3150)
- MCGILL CF Series, Cam Follower, #CFH11/16 (CFH11/16)
- DDS Shaft Seal, 63mm I. D., 90mm O. D., 10mm W (639010TC)
- DDS Shaft Seal, SC, 1.625in ID, Nitrile Rubber (41.2773.027.93SC)
- DDS Shaft Seal, 60 x 90 x 10 mm., TC, Nitrile Rubber (609010TC)
- DDS Shaft Seal, 70 x 90 x 10 mm., Nitrile Rubber (709010TC)
- DDS Shaft Seal, TC, 35mm ID, Nitrile Rubber (354504TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406208SC)
- DDS Shaft Seal, 54mm I. D., 74mm O. D., 8mm W (54748SC)
- Dds Shaft Seals & Adapters