Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 12mm ID, Nitrile Rubber
Mfr # 12224.5SC
Zoro # G100477143
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12 mm
- Outside Dia. 22 mm
- Lip Material Nitrile Rubber
- Design Code SC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12224.5SC
- Zoro # G100477143
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12 mm |
Outside Dia. | 22 mm |
Width | 4.5 mm |
Overall Width | 4.5 mm |
Inside Diameter | 12 mm |
Outside Diameter | 22 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 12 mm, Outside Diameter 22 mm, Overall Width 4.5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROWASH Washdown Motor, 1/2 HP, TENV, Base Mount (1321007145)
- BRENNAN INDUSTRIES Stainless Hydraulic Adapter, 1 in L (6500-04-04-SS)
- BAILEY Brass Breather Vents: 40 Mircon, 3/4 NPT Thread (237254)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040SK2CL)
- DDS Shaft Seal, 50 x 72 x 8 mm., Nitrile Rubber (507208TC)
- DDS Shaft Seal, SC, 16mm ID, Nitrile Rubber (163607SC)
- DDS Shaft Seal, 130mm I. D., 200mm O. D. (13020012TC)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 45 x 85 x 8 mm., Nitrile Rubber (458508TC)
- DDS Shaft Seal, 140 x 170 x 15 mm., TCV, Fluoro Rubber (14017015TCV)
- Dds Motor Supplies