Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 127mm ID, Nitrile Rubber
Mfr # 12715013SC
Zoro # G800477405
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 127 mm
- Outside Dia. 150 mm
- Width 13 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 12715013SC
- Zoro # G800477405
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 127 mm |
Outside Dia. | 150 mm |
Width | 13 mm |
Outside Diameter | 150 mm |
Inside Diameter | 127 mm |
Overall Width | 13 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 127 mm, Outside Diameter 150 mm, Overall Width 13 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 100 ft. 12/3 Retractable Power Cord Reel 15.0 A Amps 1 Outlets (L 70100 123 3)
- INA Yoke Track Roller, Size 19, Bore 6 mm (NATR6-PP-A)
- B B MANUFACTURING 56-8MX36-2012, Timing Pulley, Cast Iron, Black Oxide, (56-8MX36-2012)
- SPEEDAIRE Rv30 Maintenance Kit (1WF47)
- DDS Shaft Seal, 40 x 52 x 7 mm., Nitrile Rubber (405207TC)
- DDS Shaft Seal, TCN, 55mm ID, Nitrile Rubber (557008TCN)
- DDS Shaft Seal, TF, 12mm ID, Nitrile Rubber (123007TF)
- DDS Shaft Seal, 95 x 120 x 13 mm., TC, Nitrile Rubber (9512013TC)
- DDS Shaft Seal, 16 x 28 x 7 mm., TCV, Fluoro Rubber (16287TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4569.8512.7SC)
- DAYTON Shaft Adapter, O.D. 5/16 In., PK5 (30D492)
- Dds Shaft Seals & Adapters