Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 12.5mm ID, Nitrile Rubber
Mfr # 12.52205SC
Zoro # G100476672
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 12.5 mm
- Outside Dia. 22 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 12.52205SC
- Zoro # G100476672
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 12.5 mm |
Outside Dia. | 22 mm |
Width | 5 mm |
Outside Diameter | 22 mm |
Overall Width | 5 mm |
Inside Diameter | 12.5 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 12.5 mm, Outside Diameter 22 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS Bottle Jack Mini 10Ton 1.63"Stroke (J11100)
- SKF SKF-6405, Single Row Ball Brgs, 6405 (6405)
- MARTIN SPROCKET & GEAR Spk Roller Qd, 60SK27 (60SK27)
- TIMKEN TIM-43112, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 43112 (43112)
- DDS Shaft Seal, 48 x 65 x 7 mm., Nitrile Rubber (486507TC)
- DDS Shaft Seal, 50.8mm I. D., 82.55mm O. D. (50.882.5512.7TC)
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (162204TC)
- DDS Shaft Seal, 25 x 47 x 7 mm., Nitrile Rubber (254707TC)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- Dds Motor Supplies