Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7569.859.52SC
Zoro # G600472143
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 2 3/4 in
- Width 3/8 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN31.7569.859.52SC
- Zoro # G600472143
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 2 3/4 in |
Width | 3/8 in |
Inside Diameter | 1.25 in |
Outside Diameter | 2.75 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.25 in, Outside Diameter 2.75 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Bearing Ball Carriage, Height 41.00 mm (511H35A1)
- DEUBLIN Union 3/8 NPT RH (57-000-001)
- EATON AEROQUIP HoseFitting, MNPT-MNPT, 3/8-18, Straight (2083-6-6S)
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- DDS Shaft Seal, TC, 62mm ID, Nitrile Rubber (629008TC)
- DDS Shaft Seal, 55 x 75 x 8 mm., Nitrile Rubber (557508TC)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, 26 x 52 x 8 mm., TC, Nitrile Rubber (26528TC)
- DDS Shaft Seal, 56mm I. D., 120mm O. D., 10mm W (5612010TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, 25 x 40 x 8 mm., Nitrile Rubber (254008TC)
- Dds Shaft Seals & Adapters