Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.25in ID, Nitrile Rubber
Mfr # IN31.7547.627.93SC
Zoro # G600477605
product price: $11.99
/ea
Sold in multiples of 2 for $23.98
$23.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/8 in
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # IN31.7547.627.93SC
- Zoro # G600477605
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/8 in |
Width | 5/16 in |
Inside Diameter | 1.25 in |
Outside Diameter | 1.875 in |
Overall Width | 0.312 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.25 in, Outside Diameter 1.875 in, Overall Width 0.312 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electrical Box and Switch, 12VDC (16780-12)
- MILTON 3/8" x 2 ft. Snubber Hose (681)
- LUBRIPLATE Aero, 36 1.75 Oz Tubes, Low Temperature White Lithium For Seal Compatibility (L0113-086)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- DDS Shaft Seal, SC, 1.25in ID, Nitrile Rubber (IN31.7547.629.52SC)
- DDS Shaft Seal, TC, 1.25in ID, Nitrile Rubber (IN31.7547.6211.11TC)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 8mm W (65808TC)
- DDS Shaft Seal, TC, 38mm ID, Nitrile Rubber (387212TC)
- DDS Shaft Seal, 160mm I. D., 190mm O. D. (16019015SCV)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- Dds Shaft Seals & Adapters