Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.188in ID, Nitrile Rubber
Mfr # 30.1650.89.52SC
Zoro # G600476806
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 30.16 mm
- Outside Dia. 50.8 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 30.1650.89.52SC
- Zoro # G600476806
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 30.16 mm |
Outside Dia. | 50.8 mm |
Width | 9.52 mm |
Overall Width | 0.375 in |
Outside Diameter | 2 in |
Inside Diameter | 1.188 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.188 in, Outside Diameter 2 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Coupler Air Line Male 1/4 (13-425)
- INTERSTATE PNEUMATICS Translucent Blue Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR24-020)
- MARATHON MOTORS GP Motor, 7 1/2 HP, 1,775 RPM, 230/460V (TCA5P52AE211GAA009)
- LUBRIPLATE Fgl-2, 4/6 Lb Tubs, H-1/Food Grade Tacky White Grease For Multi-Purpose Greasing (L0232-005)
- DDS Shaft Seal, 50mm I. D., 75mm O. D., 10mm W (507510SC)
- DDS Shaft Seal, 65mm I. D., 85mm O. D., 8mm W (65858TC)
- DDS Shaft Seal, 35 x 52 x 8 mm., TC, Nitrile Rubber (35528TC)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4568.2612.7SC)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203007SC)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.456.35TC)
- CR-SKF Small Bore Seals (11175)
- Dds Motor Supplies