Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.187in ID, Nitrile Rubber
Mfr # IN30.1650.86.35SC
Zoro # G100477198
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 1 3/16 in
- Outside Dia. 2 in
- Width 1/4 in
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # IN30.1650.86.35SC
- Zoro # G100477198
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 1 3/16 in |
Outside Dia. | 2 in |
Width | 1/4 in |
Outside Diameter | 2 in |
Overall Width | 0.25 in |
Inside Diameter | 1.187 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.187 in, Outside Diameter 2 in, Overall Width 0.25 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 4" ID x 50 ft. (GH400-50-G)
- LEGRIS Quick Exhaust Valve, 1/4 In (7982 14 14)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 2 gal 1-HP w/ Al Tank (2010A)
- DDS Shaft Seal, TC, 16mm ID, Nitrile Rubber (164807TC)
- DDS Shaft Seal, TC, 2in ID, Nitrile Rubber (IN50.868.269.52TC)
- DDS Shaft Seal, TC, 40mm ID, Nitrile Rubber (406206TC)
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DDS Shaft Seal, 28 x 42 x 7 mm., Nitrile Rubber (284207TC)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- DDS Shaft Seal, 9 x 15 x 3 mm., Nitrile Rubber (091503VC)
- Dds Motor Supplies