Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.125in ID, Nitrile Rubber
Mfr # 31.7563.59.52SC
Zoro # G700472579
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 31.75 mm
- Outside Dia. 63.59 mm
- Width 9.52 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 31.7563.59.52SC
- Zoro # G700472579
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 31.75 mm |
Outside Dia. | 63.59 mm |
Width | 9.52 mm |
Inside Diameter | 1.125 in |
Outside Diameter | 2.504 in |
Overall Width | 0.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.125 in, Outside Diameter 2.504 in, Overall Width 0.375 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Unit Bearing Motor, 1/125HP, 1550 rpm, 115V (4YFJ6)
- DIXON Wilkerson by Modular End Block, For Use with F18, F28, R18, R28, L18, L28 Filter, 3/4 in NPT (GPA-96-613)
- MILLENNIUM FILTER Hydraulic Filter, replaces MAIN-FILTER MF0060067, Pressure Line, 10 micron (ZX-MF0060067)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X08X04)
- DDS Shaft Seal, TCNV, 45mm ID, Fluoro Rubber (456507TCNV)
- DDS Shaft Seal, 25 x 32 x 4 mm., VC, Nitrile Rubber (25324VC)
- DDS Shaft Seal, TC, 4.5in ID, Nitrile Rubber (IN114.3152.412.7TC)
- DDS Shaft Seal, 50mm I. D., 70mm O. D., 8mm W (50708SA)
- DDS Shaft Seal, 45 x 70 x 10 mm., TC, Nitrile Rubber (457010TC)
- DDS Shaft Seal, SC, 40mm ID, Nitrile Rubber (406210SC)
- Dds Shaft Seals & Adapters