Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 1.125in ID, Nitrile Rubber
Mfr # 31.7561.917.93SC
Zoro # G500472489
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 31.75 mm
- Outside Dia. 61.91 mm
- Width 7.93 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 31.7561.917.93SC
- Zoro # G500472489
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 31.75 mm |
Outside Dia. | 61.91 mm |
Width | 7.93 mm |
Overall Width | 0.313 in |
Outside Diameter | 2.438 in |
Inside Diameter | 1.125 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 1.125 in, Outside Diameter 2.438 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9020FKN8H, Pressure Line, 5 micron, Outside-In (MF0058436)
- LOCTITE Anti Seize, Marine, 8 oz, Brush Top Can LB 8023(TM) (299175)
- FESTO Push-In Fitting CQ-1/2-18H (CQ-1/2-18H)
- PARKER FR GEN PURPOSE HOSE URETHANE (83FR-8-BLU-RL)
- DDS Shaft Seal, 55 x 78 x 12 mm., TC, Nitrile Rubber (557812TC)
- DDS Shaft Seal, 17 x 28 x 7 mm., TC, Nitrile Rubber (17287TC)
- DDS Shaft Seal, 62 x 80 x 10 mm., SCV, Fluoro Rubber (628010SCV)
- DDS Shaft Seal, SC, 10mm ID, Nitrile Rubber (101605SC)
- DDS Shaft Seal, 54mm I. D., 80mm O. D., 10mm W (548010SA)
- DDS Shaft Seal, 25 x 52 x 10 mm., SCV, Fluoro Rubber (255210SCV)
- DDS Shaft Seal, 55 x 90 x 8 mm., TC, Nitrile Rubber (55908TC)
- Dds Shaft Seals & Adapters