Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 111mm ID, Nitrile Rubber
Mfr # 111905SC
Zoro # G100476559
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 111 mm
- Outside Dia. 119 mm
- Width 5 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dds
- MFR # 111905SC
- Zoro # G100476559
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 111 mm |
Outside Dia. | 119 mm |
Width | 5 mm |
Inside Diameter | 111 mm |
Overall Width | 5 mm |
Outside Diameter | 119 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 111 mm, Outside Diameter 119 mm, Overall Width 5 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVHN4-4M)
- BROWNING MFG. BROWNING V BELT, , 3/8 X 19 IN (3L190)
- HERITAGE Grease Fitting SS Assort, 50 pcs (DISP-GFSS50)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 6PK (TSPL6PK)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- DDS Shaft Seal, 7 x 14 x 4 mm., Nitrile Rubber (071404TC)
- DDS Shaft Seal, SB, 30mm ID, Nitrile Rubber (304308SB)
- DDS Shaft Seal, 40 x 62 x 10 mm., TC, Nitrile Rubber (406210TC)
- DDS Shaft Seal, 20 x 37 x 7 mm., TC, Nitrile Rubber (20377TC)
- DDS Shaft Seal, SC, 22mm ID, Nitrile Rubber (224707SC)
- DDS Shaft Seal, 30 x 45 x 8 mm., Nitrile Rubber (304508TC)
- Dds Shaft Seals & Adapters