Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 100mm ID, Nitrile Rubber
Mfr # 10015015SC
Zoro # G700475556
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 100 mm
- Outside Dia. 150 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 10015015SC
- Zoro # G700475556
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 100 mm |
Outside Dia. | 150 mm |
Width | 15 mm |
Overall Width | 15 mm |
Outside Diameter | 150 mm |
Inside Diameter | 100 mm |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 100 mm, Outside Diameter 150 mm, Overall Width 15 mm, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Metric, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56H Frame, 208-230/460V AC Voltage, 1,730 Nameplate RPM (6VPF0)
- MI-T-M Detergent Strainer, with Check Valve (19-0056)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (CB081608)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 22mm (L09022MM)
- DDS Shaft Seal, 100mm I. D., 120mm O. D. (10012012SA)
- DDS Shaft Seal, TC, 52mm ID, Nitrile Rubber (527515TC)
- DDS Shaft Seal, 50 x 80 x 8 mm., Nitrile Rubber (508008TC)
- DDS Shaft Seal, 55 x 80 x 8 mm., Nitrile Rubber (558008TC)
- DDS Shaft Seal, TC, 25mm ID, Nitrile Rubber (253504TC)
- DDS Shaft Seal, SB, 0.5in ID, Nitrile Rubber (IN12.722.226.35SB)
- DDS Shaft Seal, 62mm I. D., 80mm O. D., 10mm W (628010SC)
- Dds Shaft Seals & Adapters