Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.75in ID, Nitrile Rubber
Mfr # 19.0534.927.93SC
Zoro # G700475976
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 19.05 mm
- Outside Dia. 34.92 mm
- Lip Material Nitrile Rubber
- Max. Pressure 7 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19.0534.927.93SC
- Zoro # G700475976
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19.05 mm |
Outside Dia. | 34.92 mm |
Width | 7.93 mm |
Inside Diameter | 0.75 in |
Overall Width | 0.313 in |
Outside Diameter | 1.375 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.75 in, Outside Diameter 1.375 in, Overall Width 0.313 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX850 Cogged V-Belt, 85" Outside Length, 3/8" Top Width, 1 Ribs (2L398)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2319)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933155Q, Return Line, 10 micron, Outside-In (MF0063105)
- DAYTON Mtr, 1/2HP, 1140RPM, 115V (6XJ56)
- DDS Shaft Seal, 50 x 68 x 8 mm., TC, Nitrile Rubber (50688TC)
- DDS Shaft Seal, SA, 60mm ID, Nitrile Rubber (607508SA)
- DDS Shaft Seal, TCV, 32mm ID, Fluoro Rubber (324510TCV)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.438.19.52TC)
- DDS Shaft Seal, TCV, 62mm ID, Fluoro Rubber (628010TCV)
- DDS Shaft Seal, SC, 1.75in ID, Nitrile Rubber (IN44.4580.9612.7SC)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- Dds Motor Supplies