Shop All Shaft Seals & Adapters
Dds
Shaft Seal, SC, 0.75in ID, Nitrile Rubber
Mfr # 19.0525.44.76SC
Zoro # G100475682
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Type Single Lip Seal
- Inside Dia. 19.05 mm
- Outside Dia. 25.4 mm
- Width 4.76 mm
- Lip Material Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dds
- MFR # 19.0525.44.76SC
- Zoro # G100475682
- Country of Origin Multiple
- Category Shaft Seals & Adapters
Dimensions
Inside Dia. | 19.05 mm |
Outside Dia. | 25.4 mm |
Width | 4.76 mm |
Inside Diameter | 0.75 in |
Overall Width | 0.188 in |
Outside Diameter | 1 in |
Description
Rotary Shaft Seal, Design Code SC, Inside Diameter 0.75 in, Outside Diameter 1 in, Overall Width 0.188 in, Contact Type Contact Seal, Lip Material Nitrile Rubber, Maximum Pressure 7 psi, Number of Lips 1, System of Measurement Inch, Case Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2119)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- DAYTON Jaw Coupling Insert, L190, Hytrel (29HZ19)
- DDS Shaft Seal, 55 x 75 x 10 mm., TC, Nitrile Rubber (557510TC)
- DDS Shaft Seal, 40 x 68 x 10 mm., TC, Nitrile Rubber (406810TC)
- DDS Shaft Seal, 50mm I. D., 90mm O. D., 13mm W (509013SC)
- DDS Shaft Seal, 80 x 105 x 13 mm., TC, Nitrile Rubber (8010513TC)
- DDS Shaft Seal, SC, 1.125in ID, Nitrile Rubber (IN28.5741.277.93SC)
- DDS Shaft Seal, 55 x 72 x 10 mm., TC, Nitrile Rubber (557210TC)
- DDS Shaft Seal, 24 x 35 x 7 mm., TC, Nitrile Rubber (24357TC)
- Dds Shaft Seals & Adapters